Motion
0243RBLKXLG

Refrigiwear
0243RBLKXLG

Leather Palm Glove - XL or Size 10, Top Grain Goatskin Leather, Black
Mi Item #11830239
MFR #0243RBLKXLG
Price$45.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0243RBLKXLG

Leather Palm Glove - XL or Size 10, Top Grain Goatskin Leather, Black
Mi Item #11830239
MFR #0243RBLKXLG

Mfr description
0243RBLKXLG NYLON & GOATSKIN 0243R REGUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.78/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    0.4742 lb

Details

  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)