Overview
Mfr description
0250RGRAMED GOATSKIN 0250R REGULAR GRAY
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- ColorGrey
- Weight0.5 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data