Motion
0250RGRASML

Refrigiwear
0250RGRASML

Leather Palm Glove - S or Size 7, Top Grain Goatskin Leather, No Grade Listed, Color Grey
MI ITEM #11830242
MFR #0250RGRASML
Your Price$42.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0250RGRASML

Leather Palm Glove - S or Size 7, Top Grain Goatskin Leather, No Grade Listed, Color Grey
MI ITEM #11830242
MFR #0250RGRASML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.47/pr(List $48.83)

Overview

Mfr description
0250RGRASML GOATSKIN 0250R REGULAR GRAY

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey
  • Material
    Leather
  • Weight
    0.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought