Overview
Mfr description
0251RGRAMED GOATSKIN LATEX COATING 0251R
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- ColorGrey
- Weight0.4187 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data