Motion
0251RGRAXLG

Refrigiwear
0251RGRAXLG

Leather Palm Glove - XL or Size 10, Goatskin Grain Leather, Grey
MI ITEM #11830246
MFR #0251RGRAXLG
List Price$65.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0251RGRAXLG

Leather Palm Glove - XL or Size 10, Goatskin Grain Leather, Grey
MI ITEM #11830246
MFR #0251RGRAXLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.12/pr for your price

Overview

Mfr description
0251RGRAXLG GOATSKIN LATEX COATING 0251R

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey
  • Weight
    0.5633 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought