Overview
Mfr description
0253RWHTLAR GOATSKIN INSULATED GLOVE 025
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- ColorWhite
- Manufacturer Upc Number613983000075
- UPC_NO613983000075
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data