Overview
Mfr description
0253RWHTXLG GOATSKIN INSULATED GLOVE 025
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- ColorWhite
- Weight0.4959 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data