Overview
Mfr description
0279RHVLLAR HIVIS SUPER GRIP 0279R REGUL
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialFleece
- ColorHi-Vis Lime
- Coating MaterialSilicone
- Manufacturer Upc Number613983076124
- UPC_NO613983076124
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data