Overview
Mfr description
0279RHVLMED HIVIS SUPER GRIP 0279R REGUL
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983076131
- UPC_NO613983076131
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data