Overview
Mfr description
0279RHVLXLG HIVIS SUPER GRIP 0279R REGUL
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983076148
- UPC_NO613983076148
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data