Motion
0283RBLK2XL

Refrigiwear
0283RBLK2XL

General Purpose Work Glove - XXL or Size 11 Size, PVC Coated
MI ITEM #11830252
MFR #0283RBLK2XL
Your Price$52.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0283RBLK2XL

General Purpose Work Glove - XXL or Size 11 Size, PVC Coated
MI ITEM #11830252
MFR #0283RBLK2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.03/pr(List $59.84)

Overview

Mfr description
0283RBLK2XL WATERPROOF HIGH DEXTERITY 02

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    General Purpose Gloves
  • Color
    Black
  • Coating Material
    PVC
  • Manufacturer Upc Number
    613983000563
  • UPC_NO
    613983000563
  • Type
    Safety Glove
  • Country of Origin
    CN
  • Product Types
    Waterproof Abrasion Safety Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought