Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeX-Large
Details
- Coating MaterialPVC
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983000556
- Material TypeGeneral Purpose Gloves
- Product TypesWaterproof Abrasion Safety Glove
- TypeSafety Glove
- UPC_NO613983000556
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)