Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- ColorGrey
- Country of OriginCN
- Manufacturer Upc Number613983052203
- Material TypeGeneral Purpose Gloves
- UPC_NO613983052203
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)