Overview
Mfr description
0301RGRASML MIDWEIGHT KNIT LINER 0301R R
Specifications
- Glove SizeS or Size 7
- SizeSmall
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Manufacturer Upc Number613983052227
- UPC_NO613983052227
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data