Motion
0303RNATLAR

Refrigiwear
0303RNATLAR

Fingerless Dot Grip
MI ITEM #11830262
MFR #0303RNATLAR
Price$3.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0303RNATLAR

Fingerless Dot Grip
MI ITEM #11830262
MFR #0303RNATLAR

Mfr description
0303RNATLAR FINGERLESS DOT GRIP 0303R RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.06/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    Large

Details

  • Coating Material
    PVC
  • Color
    Beige
  • Country of Origin
    CN
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    613983049050
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    613983049050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)