Overview
Mfr description
0304RBRNLAR PREMIUM WOOL CONVERTIBLE MIT
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- ColorBrown
- Coating MaterialSuede
- Manufacturer Upc Number613983000631
- UPC_NO613983000631
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data