Overview
Mfr description
0305RMLTLAR MIDWEIGHT MULTICOLOR LINER 0
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- Lining MaterialCotton, Polyester
- ColorGrey, Multi-Color
- Manufacturer Upc Number613983000655
- UPC_NO613983000655
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data