Specifications
Dimensions
- Glove SizeS or Size 7
- SizeSmall
Details
- ColorGrey, Multi-Color
- Country of OriginCN
- Manufacturer Upc Number613983097235
- Material TypeGeneral Purpose Gloves
- UPC_NO613983097235
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)