Overview
Mfr description
0306RBLKXLG INSULATED JERSEY GLOVE 0306R
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983000686
- UPC_NO613983000686
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data