Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeX-Large
Details
- ColorGrey
- Country of OriginCN
- Manufacturer Upc Number613983000716
- Material TypeGeneral Purpose Gloves
- UPC_NO613983000716
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)