Overview
Mfr description
0308RHVLLAR HIVIS THERMAL ERGO 0308R REG
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- ColorHi-Vis Lime
- Coating MaterialLatex
- Manufacturer Upc Number613983079156
- UPC_NO613983079156
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data