Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeX-Large
Details
- ColorHi-Vis Lime
- Country of OriginCN
- Manufacturer Upc Number613983079170
- Material TypeGeneral Purpose Gloves
- UPC_NO613983079170
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)