Overview
Mfr description
0308RHVOLAR HIVIS THERMAL ERGO 0308R REG
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- ColorOrange
- Manufacturer Upc Number613983079187
- UPC_NO613983079187
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data