Overview
Mfr description
0308RHVOMED HIVIS THERMAL ERGO 0308R REG
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorOrange
- Manufacturer Upc Number613983079194
- UPC_NO613983079194
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data