Overview
Mfr description
0308RHVOXLG HIVIS THERMAL ERGO 0308R REG
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorOrange
- Manufacturer Upc Number613983079200
- UPC_NO613983079200
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data