Overview
Mfr description
0310RHVLLAR HIVIS MIDWEIGHT DOT GRIP 031
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- ColorHi-Vis Lime
- Coating MaterialPVC
- Manufacturer Upc Number613983052043
- UPC_NO613983052043
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data