Overview
Mfr description
0310RHVLMED HIVIS MIDWEIGHT DOT GRIP 031
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983052050
- UPC_NO613983052050
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data