Overview
Mfr description
0310RHVOLAR HIVIS MIDWEIGHT DOT GRIP 031
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- ColorOrange
- Manufacturer Upc Number613983052012
- UPC_NO613983052012
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data