Overview
Mfr description
0310RHVOMED HIVIS MIDWEIGHT DOT GRIP 031
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorOrange
- Manufacturer Upc Number613983052029
- UPC_NO613983052029
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data