Overview
Mfr description
0310RNATLAR MIDWEIGHT DOT GRIP 0310R REG
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Manufacturer Upc Number613983000747
- UPC_NO613983000747
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data