Overview
Mfr description
0310RNATMED MIDWEIGHT DOT GRIP 0310R REG
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Manufacturer Upc Number613983000754
- UPC_NO613983000754
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data