Overview
Mfr description
0310RNATXLG MIDWEIGHT DOT GRIP 0310R REG
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Manufacturer Upc Number613983021353
- UPC_NO613983021353
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data