Overview
Mfr description
0311RWHTLAR MIDWEIGHT STRING LINER 0311R
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- Lining MaterialCotton, Polyester
- ColorWhite
- Manufacturer Upc Number613983000761
- UPC_NO613983000761
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data