Overview
Mfr description
0311RWHTSML MIDWEIGHT STRING LINER 0311R
Specifications
- Glove SizeS or Size 7
- SizeSmall
- Material TypeGeneral Purpose Gloves
- ColorWhite
- Manufacturer Upc Number613983000778
- UPC_NO613983000778
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data