Overview
Mfr description
0311RWHTXSM MIDWEIGHT STRING LINER 0311R
Specifications
- Glove SizeXS or Size 6
- SizeX-Small
- Material TypeGeneral Purpose Gloves
- ColorWhite
- Manufacturer Upc Number613983115540
- UPC_NO613983115540
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data