Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Coating MaterialPVC
- ColorOrange
- Country of OriginCN
- Lining MaterialAcrylic, Polyester
- Manufacturer Upc Number613983000785
- Material TypeKnit Gloves - Coated
- UPC_NO613983000785
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)