Overview
Mfr description
0312RORGMED ACRYLIC HONEYCOMB GRIP 0312R
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorOrange
- Manufacturer Upc Number613983000792
- UPC_NO613983000792
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data