Overview
Mfr description
0312RORGSML ACRYLIC HONEYCOMB GRIP 0312R
Specifications
- Glove SizeS or Size 7
- SizeSmall
- Material TypeGeneral Purpose Gloves
- ColorOrange
- Manufacturer Upc Number613983000808
- UPC_NO613983000808
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data