Overview
Mfr description
0312RORGXLG ACRYLIC HONEYCOMB GRIP 0312R
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorOrange
- Manufacturer Upc Number613983000815
- UPC_NO613983000815
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data