Overview
Mfr description
0313RGLDMED PIGSKIN 0313R REGULAR GOLD M
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypePigskin Grain Leather
- Leather GradeNo Grade Listed
- ColorGold
- Weight0.4549 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data