Overview
Mfr description
0313RGLDSML PIGSKIN 0313R REGULAR GOLD S
Specifications
- Glove SizeS or Size 7
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- ColorGold
- Weight0.3855 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data