Overview
Mfr description
0314RGBKLAR COWHIDE & CANVAS 0314R REGUL
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- ColorBlack, Gold
- Coating MaterialPVC
- Manufacturer Upc Number613983000860
- UPC_NO613983000860
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data