Overview
Mfr description
0317RGLDMED INSULATED LEATHER MITT 0317R
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Mitts
- Leather Material TypeSplit Cowhide Leather
- Leather GradeNo Grade Listed
- ColorGold
- Weight0.629 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data