Overview
Mfr description
0317RGLDSML INSULATED LEATHER MITT 0317R
Specifications
- Glove SizeS or Size 7
- Material TypeLeather Palm Mitts
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorGold
- Weight0.629 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data