Motion
0319RGLDXLG

Refrigiwear
0319RGLDXLG

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Gold
Mi Item #11830303
MFR #0319RGLDXLG
Price$46.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0319RGLDXLG

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Gold
Mi Item #11830303
MFR #0319RGLDXLG

Mfr description
0319RGLDXLG INSULATED COWHIDE 0319R REGU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.79/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    0.8546 lb

Details

  • Color
    Gold
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)