Overview
Mfr description
0344RHVL3XLL2 HIVIS IRON-TUFF COVERALLS
Specifications
- Size3XL
- ColorLime
- Manufacturer Upc Number613983004318
- UPC_NO613983004318
- Country of OriginUS
- Weight6.4 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data