Overview
Mfr description
0344RHVLLARL2 HIVIS IRON-TUFF COVERALLS
Specifications
- Size2XL
- ColorLime
- Manufacturer Upc Number613983004370
- UPC_NO613983004370
- Country of OriginUS
- Weight5.8 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data