Overview
Mfr description
0344RHVLMEDL2 HIVIS IRON-TUFF COVERALLS
Specifications
- SizeMedium
- ColorLime
- Manufacturer Upc Number613983004394
- UPC_NO613983004394
- Country of OriginUS
- Weight5.6 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data