Overview
Mfr description
0344RHVLSMLL2 HIVIS IRON-TUFF COVERALLS
Specifications
- SizeSmall
- ColorLime
- Manufacturer Upc Number613983004417
- UPC_NO613983004417
- Country of OriginUS
- Weight5.4 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data