Overview
Mfr description
0344RHVLXLGL2 HIVIS IRON-TUFF COVERALLS
Specifications
- SizeX-Large
- ColorLime
- Manufacturer Upc Number613983004431
- UPC_NO613983004431
- Country of OriginUS
- Weight6 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data